Zoro Homepage

Earpiece, 1/2" L x 2" W

  • Mfr # VS5MC

  • Zoro # G1615133


product price: $151.99
/ea
Free Shipping & Returns

Key Features

For Use With
F62D, M85, Mfr. No. F52D
Material
Rubber/Plastic
Type
Audio Accessory
Width
2 in
Height (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS5MC
Zoro #
G1615133
UPC #
731797028143
Country of Origin
Japan

Dimensions

Width
2 in
Height (In.)
1 1/2 in
Length (In.)
1/2 in
Height
1 1/2 in
Length
1/2 in
Width (In.)
2 in
Overall Width
2 in
Overall Length
1/2 in
Overall Height
1 1/2 in

Details

Item
Push-to-Talk Switch
For Use With
F62D, M85, Mfr. No. F52D
Material
Rubber/Plastic
Type
Audio Accessory
Sub-Category
Audio Accessory
Compatible Radio Series
F52D, F62D, F7040S, F7040T, IP730D, IP740D, M85, SAT100
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-SAT100, IP730D, IP740D
Product Type
Push-to-Talk Switch

Description

Push-to-Talk Switch, Product Type Push-to-Talk Switch, Compatible Radio Brand Icom, Compatible Radio Series F52D, F62D, F7040S, F7040T, IP730D, IP740D, M85, SAT100, Compatible Radio Manufacturer Model Number IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-SAT100, IP730D, IP740D, Material Plastic, Rubber, Overall Height 1 1/2 in, Overall Length 1/2 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.