Zoro Homepage

Earpiece, 1/8" L x 1/2" W

  • Mfr # EH15B

  • Zoro # G1624181


product price: $32.89
/ea

Key Features

For Use With
F52D, F62D, Mfr. No. M85
Material
Rubber/Plastic
Type
Audio Accessory
Includes
Two Types of Earplugs
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH15B
Zoro #
G1624181
UPC #
731797028082
Country of Origin
Japan

Dimensions

Length
1/8 in
Height
2 1/2 in
Length (In.)
1/8 in
Width (In.)
1/2 in
Width
1/2 in
Height (In.)
2 1/2 in
Overall Length
1/8 in
Overall Height
2 1/2 in
Overall Width
1/2 in

Details

Item
Listen-Only Earpiece
For Use With
F52D, F62D, Mfr. No. M85
Material
Rubber/Plastic
Type
Audio Accessory
Includes
Two Types of Earplugs
Number of Wires
1
Push To Talk
No
Sub-Category
Audio Accessory
Compatible Radio Manufacturer Model Number
IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-SAT100, IP730D, IP740D
Compatible Radio Series
F52D, F62D, F7040S, F7040T, IP730D, IP740D, M85, SAT100
Earpiece Connection Type
Wired
Earpiece Style
Earbud
Compatible Radio Brand
Icom
Earpiece Color
Black
Product Type
Listen-Only Earpieces

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F52D, F62D, F7040S, F7040T, IP730D, IP740D, M85, SAT100, Compatible Radio Manufacturer Model Number IC-F52D, IC-F62D, IC-F7040S, IC-F7040T, IC-M85, IC-SAT100, IP730D, IP740D, Earpiece Style Earbud, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 500 mm, Includes Two Types of Earplugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.