Zoro Homepage

Earpiece, 3/16" L x 2-1/2" W

  • Mfr # VS4LA

  • Zoro # G1625590


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
F1000D, F1100D, F2000D, F2100D
Material
Rubber/Plastic
Type
Audio Accessory
Width
2 1/2 in
Length (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS4LA
Zoro #
G1625590
UPC #
731797017871
Country of Origin
China

Dimensions

Width
2 1/2 in
Length (In.)
1/4 in
Length
1/4 in
Height
6 1/4 in
Width (In.)
2 1/2 in
Height (In.)
6 1/4 in
Overall Height
6 1/4 in
Overall Length
1/4 in
Overall Width
2 1/2 in

Details

Item
Push-to-Talk Switch
For Use With
F1000D, F1100D, F2000D, F2100D
Material
Rubber/Plastic
Type
Audio Accessory
Sub-Category
Audio Accessory
Compatible Radio Brand
Icom
Compatible Radio Series
F1000, F1100D, F2000, F2100D, F3003, F3033, F3210D, F3230D, F4003, F4033, F4210D, F4230D, G86, G88, U86, U88, V86, V88
Compatible Radio Manufacturer Model Number
IC-F1000, IC-F1100D, IC-F2000, IC-F2100D, IC-F3003, IC-F3033, IC-F3210D, IC-F3230D, IC-F4003, IC-F4033, IC-F4210D, IC-F4230D, IC-G86, IC-G88, IC-U86, IC-U88, IC-V86, IC-V88
Product Type
Push-to-Talk Switch

Description

Push-to-Talk Switch, Product Type Push-to-Talk Switch, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F2000, F2100D, F3003, F3033, F3210D, F3230D, F4003, F4033, F4210D, F4230D, G86, G88, U86, U88, V86, V88, Compatible Radio Manufacturer Model Number IC-F1000, IC-F1100D, IC-F2000, IC-F2100D, IC-F3003, IC-F3033, IC-F3210D, IC-F3230D, IC-F4003, IC-F4033, IC-F4210D, IC-F4230D, IC-G86, IC-G88, IC-U86, IC-U88, IC-V86, IC-V88, Material Plastic, Rubber, Overall Height 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.