
Earpiece, Black, Wired
Mfr # IJKP-HM2LSOW
Zoro # G815356344
product price: $33.15
/eaKey Features
Earpiece Connection Type
Wired
Microphone Location
Shirt/Lapel
Push To Talk
No
Number of Surveillance Kits Included
1
Earpiece Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IJKP-HM2LSOW
Zoro #
G815356344
UPC #
-
Country of Origin
Japan
Details
Item
Earpiece
Earpiece Connection Type
Wired
Microphone Location
Shirt/Lapel
Push To Talk
No
Number of Surveillance Kits Included
1
Earpiece Color
Black
Number of Ears
One
Number of Wires
1
Earpiece Style
Ear Hook
Radio Connector Type
2-pin Slim L type plug (3.5 mm)
Compatible Radio Series
F200
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F200
Volume Control
No
Product Type
Earpieces
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F200, Compatible Radio Manufacturer Model Number F200, Compatible Radio Grainger Model Number 813YD4, 857ER8, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type 2-pin Slim L type plug (3.5 mm), Earpiece Connection Type Wired, Earpiece Color Black, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.