Zoro Homepage

Earpiece, Clear, Acoustic Tube

  • Mfr # IJKP-HM1LSOW

  • Zoro # G115356266


product price: $61.59
/ea

Key Features

Earpiece Connection Type
Acoustic Tube
Push To Talk
No
Radio Connector Type
2-pin Slim L type plug (3.5 mm)
Compatible Radio Brand
Icom
Volume Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IJKP-HM1LSOW
Zoro #
G115356266
UPC #
-
Country of Origin
Japan

Details

Item
Earpiece
Earpiece Connection Type
Acoustic Tube
Push To Talk
No
Radio Connector Type
2-pin Slim L type plug (3.5 mm)
Compatible Radio Brand
Icom
Volume Control
No
Earpiece Color
Clear
Compatible Radio Series
F200
Earpiece Style
Earbud
Number of Surveillance Kits Included
1
Number of Wires
1
Microphone Location
Shirt/Lapel
Number of Ears
One
Compatible Radio Manufacturer Model Number
F200
Product Type
Earpieces

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F200, Compatible Radio Manufacturer Model Number F200, Compatible Radio Grainger Model Number 813YD4, 857ER8, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type 2-pin Slim L type plug (3.5 mm), Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Volume Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.