External Speaker, Hands Free
Mfr # SP35
Zoro # G0108285
product price: $65.15
/eaKey Features
For Use With
ICOM M324 and M324G
Material
Plastic
Type
Hands Free
Color
Black
Push To Talk
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP35
Zoro #
G0108285
UPC #
-
Country of Origin
China
Details
Item
Speaker Microphone
For Use With
ICOM M324 and M324G
Material
Plastic
Type
Hands Free
Color
Black
Push To Talk
Yes
Keypad Included
No
Radio Connector Type
1-Pin 3.5mm
Compatible Radio Manufacturer Model Number
M324, M324G
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Series
F5130D, F5330D, F6103D, F6330D
Compatible Radio Brand
Icom
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series F5130D, F5330D, F6103D, F6330D, Compatible Radio Manufacturer Model Number M324, M324G, Compatible Radio Grainger Model Number 460T31, 460T32, 443K78, 443K79, Earpiece Jack Size Not Applicable, Radio Connector Type 1-Pin 3.5mm, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.