Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Two-Way Radio, Analog, 1-1/8 in L

  • Mfr # F200 11 USA

  • Zoro # G910516735


product price: $141.06
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Radio Classification
Business, Commercial, General
Battery Life
15 hr
Radio Type
Hands Free
Radio Application
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F200 11 USA
Zoro #
G910516735
UPC #
731797044464
Country of Origin
Japan

Dimensions

Length
1 1/8 in
Width
2 in
Height
6 1/8 in
Display Width
1 in
Display Length
1 1/2 in
Overall Length
1 1/8 in
Overall Width
2 in
Overall Height
6 1/8 in

Details

Item
Handheld Two-Way Radio
Number of Channels
16
Radio Classification
Business, Commercial, General
Battery Life
15 hr
Radio Type
Hands Free
Radio Application
General
Band Type
UHF
Display Type
Alphanumeric
Battery Type
Li-Ion
Radio Series
F200
License Required
Yes
Navigation Aids
No
Maximum Frequency
470 MHz
Charger Model Number
BC-246
VOX (Voice Operated Exchange)
Yes
Maximum Outdoor Range
2 mi
Bare Tool/Battery Included
Battery Included
Battery Model Number
BP-304A
Inside Area Range
250,000 sq ft
Output Power
2 W
Floor Coverage
20
Minimum Frequency
450 MHz
Audio Output
150 mW, 600 mW
Text Messaging
No
Types of Chargers Included
Single Unit Desktop Charger
Number of Chargers Included
1
Emergency Button
Yes
Programming Requirements
Dealer-Programmed
Number of Marine Channels
0
Number of Land Channels
16
Bluetooth
No
Repeater Capable
Yes
Number of Earpieces Included
0
Radio Transmission
Analog
Number of Radios Included
1
Encryption-Capable
No
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Product Type
Transceiver
Weight
5.5 oz

Description

Handheld Two-Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F200, Battery Life 15 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.