Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Two Way Radio, Analog

  • Mfr # F200 USA EARPIECE KIT

  • Zoro # G415356324


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Radio Classification
Business, Commercial, General
Minimum Frequency
450 MHz
Radio Series
F200
Number of Land Channels
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F200 USA EARPIECE KIT
Zoro #
G415356324
UPC #
731797044464
Country of Origin
Japan

Dimensions

Display Width
1 in
Width
1 1/8 in
Display Length
1 1/2 in
Height
3 3/4 in
Length
2 in
Overall Height
3 3/4 in
Overall Length
2 in
Overall Width
1 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
16
Radio Classification
Business, Commercial, General
Minimum Frequency
450 MHz
Radio Series
F200
Number of Land Channels
16
Color
Black
Radio Type
Handheld
Number of Marine Channels
0
Analog_Total Number of Analog Codes
50
Types of Chargers Included
Single Unit Charger
Analog_Number of Custom Analog Codes
16
Battery Life
15 hr
Navigation Aids
None
Output Power
2 W
License Required
Yes
Bluetooth
No
Battery Model Number
BP304A
Number of Radios Included
1
Number of Batteries Included
1
Programming Requirements
Dealer-Programmed
Display Type
Alphanumeric
Radio Application
General
Channel Scan
Yes
Selectable Frequencies
16
Number of Chargers Included
1
Audio Output
0.5 W
Charger Model Number
BC262
Encryption-Capable
No
Band Type
UHF
FCC Narrow Band Compliant
Yes
Repeater Capable
Yes
Battery Type
Li-Ion
Emergency Button
Yes
VOX (Voice Operated Exchange)
Yes
Digital_Total Number of Digital Codes
No
Analog_Number of Programmable Analog Codes
16
Bare Tool/Battery Included
Battery Included
Text Messaging
No
License Required Channels
LMR
Number of Earpieces Included
1
Radio Transmission
Analog
Maximum Frequency
470 MHz
Weight
5.5 oz
Maximum Operating Temperature
140 Degrees F
Product Type
Handheld Two Way Radio
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F200, Battery Life 15 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.