Zoro Homepage

Headset Adapter Cble, For Aviation Radios

  • Mfr # OPC499

  • Zoro # G0321590


product price: $76.19
/ea
Free Shipping & Returns

Key Features

For Use With
Icom Aviation Handheld Radios
Connector
Aviation Headset
Length
7 3/4 in
Product Type
Aviation Headset Adapter Cable
Compatible Radio Series
A24, A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC499
Zoro #
G0321590
UPC #
-
Country of Origin
Japan

Dimensions

Length
7 3/4 in
Overall Length
7 3/4 in

Details

Item
Aviation Headset Adapter Cable
For Use With
Icom Aviation Handheld Radios
Connector
Aviation Headset
Product Type
Aviation Headset Adapter Cable
Compatible Radio Series
A24, A6
Compatible Radio Brand
Icom
Connection Adapting From
2-Pin
Connection Adapting To
2-Pin

Description

Aviation Headset Adapter Cable, Product Type Aviation Headset Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series A24, A6, Connection Adapting From 2-Pin, Connection Adapting To 2-Pin, Overall Length 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.