Zoro Homepage

Icom Bp-227 Battery Li-Ion

  • Mfr # BP227

  • Zoro # G0108118


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
1,850 mAh
Battery Type
Lithium Ion
Recharge Time
3 to 4 hr
Fits Model
MFR. NO. F50/80/M88
Voltage
7.2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP227
Zoro #
G0108118
UPC #
-
Country of Origin
Japan

Details

Item
Radio Battery
Battery Capacity
1,850 mAh
Battery Type
Lithium Ion
Recharge Time
3 to 4 hr
Fits Model
MFR. NO. F50/80/M88
Voltage
7.2 V
Fits Brand
Icom
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Series
M88
Compatible Radio Manufacturer Model Number
M88
Compatible Radio Brand
Icom
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M88, Compatible Radio Manufacturer Model Number M88, Compatible Radio Grainger Model Number None, Battery Capacity 1,850 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP67, Voltage 7.4 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.