Zoro Homepage

Icom Hs95 Non-waterproof Behind-the-head Headset For Icmm7201

  • Mfr # HS95

  • Zoro # G6412948


product price: $214.99
/ea
Free Shipping & Returns

Key Features

For Use With
M88, Mfr. No. M73
Includes
Adjustable Boom Microphone
One Ear / Two Ear
One Ear
Features
Hands-Free
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS95
Zoro #
G6412948
UPC #
-
Country of Origin
Japan

Details

Item
Headset
For Use With
M88, Mfr. No. M73
Includes
Adjustable Boom Microphone
One Ear / Two Ear
One Ear
Features
Hands-Free
Color
Black
In Ear / On Ear / Over Ear LOV
On Ear
Push To Talk
Yes
Volume Control
No
Headset Style
Behind-the-Head
Noise Canceling
Yes
Number of Wires
1
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Compatible Radio Brand
Icom
Microphone Location
Extended from Earpiece
Number of Headsets Included
2
Compatible Radio Manufacturer Model Number
IC-F4210D, IC-F4210D, IC-F3210D, IC-F4230D, IC-F3210D, IC-F4261D, IC-F3262D, IC-F4262D, IC-F3263D, IC-F4263D, IC-F3230D, IC-F4400D, IC-F52D, IC-F62D, IC-F3261D, IC-F7020, IC-F9011, IC-F7040S, IC-F7010, IC-F9021, IC-F3400D, IC-SAT100, IC-F7040T
Number of Ears
One Ear
Compatible Radio Series
F4210D, F4210D, F3210D, F4230D, F3210D, F4261D, F3262D, F4262D, F3263D, F4263D, F3230D, F4400D, F52D, F62D, F3261D, F7020, F9011, F7040S, F7010, F9021, F3400D, SAT100, F7040T
Earpiece Color
Black
Earpiece Connection Type
Wired
Radio Connector Type
2.5 mm Stereo

Description

Headset, Product Type Headsets, Compatible Radio Brand Icom, Compatible Radio Series F4210D, F4210D, F3210D, F4230D, F3210D, F4261D, F3262D, F4262D, F3263D, F4263D, F3230D, F4400D, F52D, F62D, F3261D, F7020, F9011, F7040S, F7010, F9021, F3400D, SAT100, F7040T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.