Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icom Waterproof Microphone

  • Mfr # HM138

  • Zoro # G0321539


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Use With
ICOM M88 Radio
Material
Plastic
Type
Waterproof
Color
Black
Push To Talk
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM138
Zoro #
G0321539
UPC #
013027015780
Country of Origin
China

Details

Item
Speaker Microphone
For Use With
ICOM M88 Radio
Material
Plastic
Type
Waterproof
Color
Black
Push To Talk
Yes
Keypad Included
No
Compatible Radio Manufacturer Model Number
IC-F51V, IC-F61V, IC-M87
Radio Connector Type
9-Pin Multifunction
Compatible Radio Series
F51, F61
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Brand
Icom
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series F51, F61, Compatible Radio Manufacturer Model Number IC-F51V, IC-F61V, IC-M87, Compatible Radio Grainger Model Number None, Earpiece Jack Size Not Applicable, Radio Connector Type 9-Pin Multifunction, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 17 in, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.