Shop ICOM
See all product information
Create Account
Intrinsically SafeTwo-way Radio Kit
- Mfr # GR F52DUL
- Zoro # G224176342
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Bluetooth
Yes
Text Messaging
Yes
Band Type
VHF
Radio Series
Icom F52DUL Series
Digital Radio Technology
NXDN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F52DUL
- Zoro #
- G224176342
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Intrinsically SafeTwo-way Radio Kit
- Bluetooth
- Yes
- Text Messaging
- Yes
- Band Type
- VHF
- Radio Series
- Icom F52DUL Series
- Digital Radio Technology
- NXDN
- Repeater Capable
- Yes
- Maximum Frequency
- 174 MHz
- Battery Life
- 13 hr
- Number of Chargers Included
- 1
- Types of Chargers Included
- Single Unit Rapid Charger
- Emergency Button
- Yes
- Minimum Frequency
- 136 MHz
- Number of Land Channels
- 512
- Number of Radios Included
- 1
- Programming Requirements
- Dealer-Programmed
- Number of Channels
- 512
- Number of Marine Channels
- 0
- Output Power
- 5 W
- VOX (Voice Operated Exchange)
- Yes
- Radio Transmission
- Analog and Digital
Description
Intrinsically SafeTwo-way Radio Kit, Band Type VHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Subscription Type Not Applicable, Radio Series Icom F52DUL Series, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.