Shop ICOM
See all product information
Create Account
Intrinsically SafeTwo-way Radio Kit
- Mfr # GR F62DUL-H
- Zoro # G624176614
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Digital Radio Technology
NXDN
Number of Chargers Included
1
Number of Radios Included
1
VOX (Voice Operated Exchange)
Yes
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F62DUL-H
- Zoro #
- G624176614
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Intrinsically SafeTwo-way Radio Kit
- Digital Radio Technology
- NXDN
- Number of Chargers Included
- 1
- Number of Radios Included
- 1
- VOX (Voice Operated Exchange)
- Yes
- Bluetooth
- Yes
- Minimum Frequency
- 450 MHz
- Programming Requirements
- Dealer-Programmed
- Repeater Capable
- Yes
- Battery Life
- 13 hr
- Maximum Frequency
- 512 MHz
- Number of Channels
- 512
- Number of Land Channels
- 512
- Text Messaging
- Yes
- Emergency Button
- Yes
- Radio Series
- Icom F52DUL Series
- Band Type
- UHF
- Radio Transmission
- Analog and Digital
- Types of Chargers Included
- Single Unit Rapid Charger
- Number of Marine Channels
- 0
- Output Power
- 5 W
Description
Intrinsically SafeTwo-way Radio Kit, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Subscription Type Not Applicable, Radio Series Icom F52DUL Series, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes, VOX (Voice Operated Exchange) Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.