M25 EVO Handheld VHF Radio - Blue
- Mfr # M25 EVO BLUE 71 USA
- Zoro # G123512524
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M25 EVO BLUE 71 USA
- Zoro #
- G123512524
- UPC #
- 731797046314
- Country of Origin
- Japan
Description
M25 EVO Handheld VHF Radio - Blue Floating VHF Radio with a Fresh Design for Marine Adventures. The IC-M25 EVO is an upgraded model of the extremely popular IC-M25 floating VHF marine handheld transceiver. It is designed with an improved grip texture for easier handling and larger buttons for easier operation. Moreover, it has adopted a new power-saving Eco Mode, which will allow approximately 14 hours of operation, which is about a 30% improvement. Furthermore, a USB Type-C charging port is standard. The IC-M25 EVO still retains its compact and lightweight body and industry-leading Float'n Flash and submersible design. Float'n Flash If the IC-M25 EVO is accidentally dropped into water, it floats, flashes, and emits an alarm, reducing the risk of loss during water activities. Icom has led the marine handheld radio industry with this technology since the introduction of the IC-M33 in 2006. Enhanced Practical Design The IC-M25 EVO is built for practicality, featuring an improved side grip texture for a secure, anti-slip hold even with wet hands. Enlarged user-friendly buttons ensure easy operation for channel navigation. Lightweight & Compact Body Weighing just 228 g (8.0 oz) and with a slim body depth of 31.2 mm (1.2 in), the IC-M25 EVO is lightweight and easy to carry for extended periods. Its compact body allows for seamless one-handed operation during activities. Power Saving Eco Mode Realizes 14 Hours of Operation The IC-M25 EVO offers up to 14 hours of extended operation with its power-saving Eco Mode. By reducing transmit power to 2.5 W, the operating time increases by approximately 30% compared to the standard 5 W output. This long battery life makes it ideal for your adventures. Typical operation with Tx (Mid): Rx: Standby=5:5:90 Two Color Selections The IC-M25 EVO has two color options: Black or Marine Blue. You can choose one that matches your style and adapts to different operating conditions. Whether you prefer the versatility of Black or the high visibility of Marine Blue, these choices ensure both functionality and style on the water. SB Type-C Charging Port Adopting a USB Type-C port, which is commonly used worldwide, it charges the battery pack in approximately three hours. Additi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.