WLAN Portable Radio Demonstration Kit

  • Mfr # IP110H DEMO KIT IP1100CV
  • Zoro # G024158685
product price: 
$
3,656.99
/ea
Free Shipping & Returns

Key Features

Minimum Frequency
2.4 GHz
Charger Model Number
BC-258
Bluetooth
Yes
Types of Chargers Included
AC Adapter with USB Charge Cord
Maximum Frequency
5.85 GHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IP110H DEMO KIT IP1100CV
Zoro #
G024158685
UPC #
-
Country of Origin
Japan
Item
WLAN Portable Radio Demonstration Kit
Minimum Frequency
2.4 GHz
Charger Model Number
BC-258
Bluetooth
Yes
Types of Chargers Included
AC Adapter with USB Charge Cord
Maximum Frequency
5.85 GHz
Bare Tool/Battery Included
Battery Included
Encryption-Capable
Yes
Audio Output
1,000 mW
Number of Chargers Included
3
Radio Series
Icom IP110H Series
Battery Life
20 hr
Emergency Button
Yes
Programming Requirements
Dealer-Programmed
Radio Transmission
Digital
Text Messaging
No
Number of Radios Included
3
Number of Land Channels
0
Number of Marine Channels
0
Repeater Capable
No
VOX (Voice Operated Exchange)
Yes
Minimum Operating Temperature
14 Degrees F
Includes
1-10ft indoor extension cord(IAOPC0010), 1-12V/3.5A AC Adapter IP1100CV(BC207S), 1-13Amp 125V AC port plug w/16"(IABC1013), 1-8 outlet 4 USB surge protector(IASP0008), 1-High-performance access point(AP95M), 1-Mounting tray insert IAPC0925(IAMNT0925): 1-Foam insert protective case(IAPC100F)., 1-Protective case w/o foam(IAPC0925), 1-WLAN Controller up to 300 (IP1100CV 51 EXP), 3-Rapid charger (BC257), 3-USB-C to USB-3A (90 degrees)(IAOPC1004), 3-WLAN handheld IP67(IP110H 43 USA with Belt clip (MBB1), USB AC adapter (OPC258A), USB charger cable (OPC2480)
Maximum Operating Temperature
140 Degrees F
Product Type
Handheld Two-Way Radio Package
Features
Rapid charging
Weight
146 g
Color
Black
Battery Type
Li-Ion
Standards
IEEE802.11 a/b/g/n/ac

Dimensions

Height
3 3/4 in
Width
2 1/4 in
Length
1 in

Description

WLAN Portable Radio Demonstration Kit, Radio Transmission Digital, License Required No, Programming Requirements Dealer-Programmed, Output Power Not Applicable, Minimum Frequency 2.4 GHz, Maximum Frequency 5.85 GHz, Subscription Type Not Applicable, Radio Series Icom IP110H Series, Battery Life 20 hr, Number of Radios Included 3, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes, Product Type Handheld Two-Way Radio Package

Restrictions

Hazardous material

Ratings & reviews