Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# FAS82US, UHF, Black

  • Mfr # FAS82US

  • Zoro # G4760292


product price: $25.16
/ea

Key Features

For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
450 to 490 MHz
Length (In.)
1/2 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS82US
Zoro #
G4760292
UPC #
731797025302
Country of Origin
China

Dimensions

Length (In.)
1/2 in
Width (In.)
1/2 in
Height (In.)
2 1/2 in
Height
2 1/2 in
Length
2 3/8 in
Width
1/2 in
Overall Height
2 1/2 in
Overall Width
1/2 in
Overall Length
2 3/8 in

Details

Item
Antenna
For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
450 to 490 MHz
Sub-Category
Antennas
Color
Black
Band Type
UHF
Maximum Frequency
490 MHz
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
F4400D, F7020
Minimum Frequency
450 MHz
Compatible Radio Brand
Icom
Compatible Radio Series
F4400D, F7020
Antenna Type
Stubby

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F4400D, F7020, Compatible Radio Manufacturer Model Number F4400D, F7020, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 490 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 492F07, Overall Length 2 3/8 in, Color Black, Material Metal, Rubber, Height 2 1/2 in, Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.