MFR# HM126B, H:2", Cord:20"
- Mfr # HM126B
- Zoro # G6413036
product price:Â
$
84.19
/ea
Key Features
For Use With
Mfr. No. M504
Material
ABS Plastic
Type
Marine Radios
Includes
Channel Up/Down Keys, Speaker and Microphone
Height (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM126B
- Zoro #
- G6413036
- UPC #
- 731797813299
- Country of Origin
- China
- Item
- Speaker Microphone
- For Use With
- Mfr. No. M504
- Material
- ABS Plastic
- Type
- Marine Radios
- Includes
- Channel Up/Down Keys, Speaker and Microphone
- Push To Talk
- Yes
- Features
- Micro Fixed to the VHF
- Color
- Black
- Compatible Radio Type
- Desktop
- Compatible Radio Manufacturer Model Number
- M504
- Radio Connector Type
- 8-Pin Round Plug
- Compatible Radio Brand
- Icom
- Compatible Radio Series
- M504, M604
- Keypad Included
- No
- Product Type
- Speaker Microphone
Dimensions
- Height (In.)
- 2 in
- Length (In.)
- 36 in
- Width (In.)
- 3 1/8 in
- Width
- 3 in
- Height
- 2 in
- Length
- 36 in
- Overall Length
- 36 in
- Overall Height
- 2 in
- Overall Width
- 3 in
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M504, M604, Compatible Radio Manufacturer Model Number M504, Compatible Radio Grainger Model Number None, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 20 in, Waterproof Yes, IP Rating IPX7, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.