Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# HM240, H:3", Cord:20

  • Mfr # HM240

  • Zoro # G9735185


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
A16B, Mfr. No. A16
Material
ABS Plastic
Type
Speaker Microphone
Includes
8-Position Rotary Clip, Coil Cord
Width (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM240
Zoro #
G9735185
UPC #
731797032423
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3 1/4 in
Width
3 in
Length
9 in
Height (In.)
2 1/2 in
Height
3 in
Length (In.)
8 3/4 in
Overall Length
9 in
Overall Height
3 in
Overall Width
3 in

Details

Item
Speaker Microphone
For Use With
A16B, Mfr. No. A16
Material
ABS Plastic
Type
Speaker Microphone
Includes
8-Position Rotary Clip, Coil Cord
Push To Talk
Yes
Color
Black
Radio Connector Type
2-Pin Screw Attach
Compatible Radio Series
A16
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
A16
Keypad Included
No
Compatible Radio Brand
Icom
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A16, Compatible Radio Manufacturer Model Number A16, Compatible Radio Grainger Model Number 55AA12, 55AA13, Earpiece Jack Size Not Applicable, Radio Connector Type 2-Pin Screw Attach, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 20 in, Waterproof Yes, IP Rating IPX7, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.