MFR# LCF1052S, Case w/SwivelBeltClip
Mfr # LCF1052S
Zoro # G605386339
product price: $50.29
/eaKey Features
For Use With
F62D, ICOM F52D, M85, M85UL Portable Radios
Material
Leather
Type
Leather Case with Swivel Belt Loop
Includes
D Ring, Swivel Belt Loop
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCF1052S
Zoro #
G605386339
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Length
1 3/8 in
Height
3 5/8 in
Overall Width
2 1/4 in
Overall Length
1 3/8 in
Overall Height
3 5/8 in
Details
Item
Case with Swivel Belt Clip
For Use With
F62D, ICOM F52D, M85, M85UL Portable Radios
Material
Leather
Type
Leather Case with Swivel Belt Loop
Includes
D Ring, Swivel Belt Loop
Color
Black
Compatible Radio Brand
Icom
Compatible Radio Series
F52D, F62D, M85
Compatible Radio Manufacturer Model Number
F52D
Product Type
Case with Swivel Belt Clip
Description
Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series F52D, F62D, M85, Compatible Radio Manufacturer Model Number F52D, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F62, 794L64, Number of Additional Pockets Not Applicable, Material Leather, Overall Width 2 1/4 in, Overall Length 1 3/8 in, Overall Height 3 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.