Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# SP41, H:6", Cord:36

  • Mfr # SP41

  • Zoro # G9744084


product price: $270.99
/ea
Free Shipping & Returns

Key Features

For Use With
7610, 7700, 7851, 9700, Mfr. No. 7300
Material
Metal, Plastic
Type
Speaker Microphone
Includes
Power Cord, Speaker
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP41
Zoro #
G9744084
UPC #
731797030610
Country of Origin
Japan

Dimensions

Length (In.)
16 in
Height
6 in
Height (In.)
6 in
Width
9 in
Width (In.)
9 in
Length
16 in
Earpiece Jack Size
3.5 mm
Overall Width
9 in
Overall Height
6 in
Overall Length
16 in

Details

Item
Speaker Microphone
For Use With
7610, 7700, 7851, 9700, Mfr. No. 7300
Material
Metal, Plastic
Type
Speaker Microphone
Includes
Power Cord, Speaker
Color
Black
Push To Talk
Yes
Compatible Radio Type
Desktop
Noise Prevention
Low-Cut Filter
Compatible Radio Brand
Icom
Keypad Included
No
Compatible Radio Series
7600, 7700, 7800
Compatible Radio Manufacturer Model Number
IC-718, IC-7300, IC-7410, IC-7610, IC-9100, IC-9700, IC-R8600
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 7600, 7700, 7800, Compatible Radio Manufacturer Model Number IC-718, IC-7300, IC-7410, IC-7610, IC-9100, IC-9700, IC-R8600, Compatible Radio Grainger Model Number 492D58, 492D59, 492D62, 55EE29, Earpiece Jack Size 3.5 mm, Radio Connector Type Not Applicable, Noise Prevention Low-Cut Filter, Push To Talk Yes, Intrinsically Safe No, Keypad Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.