Zoro Homepage

MFR#:A16B 51 USA, Channels:200

  • Mfr # A16B 51 USA

  • Zoro # G3883002


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
200
Output Watts
6 W
Includes
AC Adapter, Belt Clip, Charger, Hand Strap, Rechargeable Battery Pack, Removable Antenna
Radio Classification
Aviation
Battery Life
17 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16B 51 USA
Zoro #
G3883002
UPC #
731797032645
Country of Origin
Japan

Dimensions

Length
1 1/4 in
Height
4 3/8 in
Width
2 1/8 in
Display Length
1 mm
Display Width
3 mm
Overall Height
4 3/8 in
Overall Length
1 1/4 in
Overall Width
2 1/8 in

Description

Handheld Two-Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 200, Output Power 6 W, Minimum Frequency 108 MHz (Receiver), 118 MHz (Transmitter), Maximum Frequency 136.99166 MHz (Receiver), 136.99166 MHz (Transmitter), Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series A16, Battery Life 17 hr, Number of Radios Included 1, Waterproof Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.