Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:F1000T 84 USA, Channels:128

  • Mfr # F1000T 84 USA

  • Zoro # G0842170


product price: $304.67
/ea
Free Shipping & Returns

Key Features

Number of Channels
128
Output Watts
5 W
Includes
Antenna, Belt Clip, Rapid Charger, Rechargeable Battery
Radio Classification
Commercial
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1000T 84 USA
Zoro #
G0842170
UPC #
731797033390
Country of Origin
Japan

Dimensions

Length
2 1/8 in
Width
2 1/8 in
Height
4 3/8 in
Display Length
1 mm
Display Width
3 mm
Overall Length
2 1/8 in
Overall Width
2 1/8 in
Overall Height
4 3/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
128
Output Watts
5 W
Includes
Antenna, Belt Clip, Rapid Charger, Rechargeable Battery
Radio Classification
Commercial
Waterproof
Yes
Inside Range (Floors)
4
Standards
EN 300 086, MIL-STD-810 C, D, E, F, TIA-603
Color
Black
Radio Type
Handheld
Radio Application
General
Inside Range (Sq.-Ft.)
75,000 sq ft
Digital/Analog
Analog
Outdoor Range (Miles)
3 to 5 mi
FCC Narrow Band Compliant
Yes
Display Type
Alphanumeric
Navigation Aids
None
IP Rating
IP67
License Required
Yes
Selectable Frequencies
No
Analog Codes
Programmable
Battery Life
3 yr
Channel Scan
Yes
Battery Type
Li-Ion
Radio Series
F1000
Digital Codes
Programmable
Frequency
136 to 174 MHz
Band Type
VHF
Features
Built-In Motion Sensor, Built-In Signaling, Built-In Voice Scrambler, Channel Announcement, Compact, Easy to Hear In Noisy Areas, Escalating Alarm, Full DTMF Keypad, Slim Design, Surveillance Function
Product Type
Handheld Two Way Radio
Programming Requirements
Pre-Programmed
Number of Land Channels
128
Maximum Frequency
174 MHz
Types of Chargers Included
Desktop Charger
Bare Tool/Battery Included
Battery Included
Bluetooth
No
Repeater Capable
Yes
Text Messaging
Yes
Number of Radios Included
1
Audio Output
400 mW, 1.5 W
Emergency Button
Yes
Minimum Outdoor Range
3 mi
Radio Transmission
Analog
VOX (Voice Operated Exchange)
Yes
Number of Earpieces Included
0
Number of Chargers Included
1
Number of Marine Channels
0
Minimum Frequency
136 MHz
Encryption-Capable
Yes
Number of Batteries Included
1
Output Power
5 W
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Weight
0.5 lb

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 128, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F1000, Battery Life 3 yr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.