Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:F2000S 89 USA, Channels:128

  • Mfr # F2000S 89 USA

  • Zoro # G0842216


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
128
Output Watts
4 W
Includes
Antenna, Belt Clip, Rapid Charger, Rechargeable Battery
Radio Classification
Commercial
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2000S 89 USA
Zoro #
G0842216
UPC #
731797033949
Country of Origin
Japan

Dimensions

Width
2 1/8 in
Length
2 1/8 in
Height
4 3/8 in
Display Length
1 mm
Display Width
3 mm
Overall Length
2 1/8 in
Overall Height
4 3/8 in
Overall Width
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
128
Output Watts
4 W
Includes
Antenna, Belt Clip, Rapid Charger, Rechargeable Battery
Radio Classification
Commercial
IP Rating
IP67
Battery Life
14 hr
Radio Series
F2000
Digital/Analog
Analog
Radio Type
Handheld
Outdoor Range (Miles)
3 to 5 mi
Battery Type
Li-Ion
Radio Application
General
Color
Black
Standards
EN 300 086, MIL-STD-810 C, D, E, F, TIA-603
Frequency
450 to 512 MHz
Navigation Aids
None
Digital Codes
Programmable
Features
8 DTMF Autodial Memories, Built-In Inversion Voice Scrambler, Built-In Motion Sensor, Channel Announcement, Compact, CTCSS/DTCS Signaling Capabilities, Easy to Hear In Noisy Areas, Escalating Alarm, Four Keys Function, Shift Key Function Increases Number of Programmable Key Assignments, Slim Design, Surveillance Function
Selectable Frequencies
No
Channel Scan
Yes
License Required
Yes
FCC Narrow Band Compliant
Yes
Display Type
Alphanumeric
Inside Range (Sq.-Ft.)
75,000 sq ft
Waterproof
Yes
Band Type
UHF
Analog Codes
Programmable
Inside Range (Floors)
12
Product Type
Handheld Two Way Radio
Output Power
4 W
Radio Transmission
Analog
Audio Output
400 mW, 1.5 W
Bluetooth
No
Minimum Frequency
450 MHz
Bare Tool/Battery Included
Battery Included
Encryption-Capable
Yes
Types of Chargers Included
Desktop Charger
Repeater Capable
Yes
Programming Requirements
Pre-Programmed
Text Messaging
Yes
Number of Chargers Included
1
Number of Batteries Included
1
Maximum Frequency
512 MHz
Number of Marine Channels
0
VOX (Voice Operated Exchange)
Yes
Number of Radios Included
1
Emergency Button
Yes
Minimum Outdoor Range
3 mi
Number of Land Channels
128
Number of Earpieces Included
0
Weight
0.5 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 128, Output Power 4 W, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F2000, Battery Life 14 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.