Zoro Homepage

MFR#:M37 31 USA, Channels:73

  • Mfr # M37 31 USA

  • Zoro # G7735242


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
73
Output Watts
6 W
Includes
AC Adapter, Antenna, Battery Pack, Belt Clip, Desktop Charger, Hand Strap
Radio Classification
Marine
Frequency
156 to 160 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37 31 USA
Zoro #
G7735242
UPC #
731797033697
Country of Origin
Japan

Dimensions

Length
1 1/2 in
Height
5 1/2 in
Width
2 3/8 in
Display Width
2 1/2 mm
Display Length
3 1/2 mm
Overall Height
5 1/2 in
Overall Length
1 1/2 in
Overall Width
2 3/8 in

Description

Handheld Two Way Radios, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 73, Output Power 6 W, Minimum Frequency 156.025 MHz, Maximum Frequency 163.275 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series M37, Battery Life 12 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.