Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:M94D 21 USA, Channels:88

  • Mfr # M94D 21 USA

  • Zoro # G901049648


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
88
Output Watts
6 W
Includes
GPS
Radio Classification
Marine
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M94D 21 USA
Zoro #
G901049648
UPC #
731797036971
Country of Origin
Japan

Dimensions

Width
2 1/4 in
Length
1 1/2 in
Height
5 3/4 in
Display Width
4 mm
Display Length
4 mm
Overall Width
2 1/4 in
Overall Height
5 3/4 in
Overall Length
1 1/2 in

Details

Item
Handheld Two Way Radios
Number of Channels
88
Output Watts
6 W
Includes
GPS
Radio Classification
Marine
Color
Black
Radio Application
Marine
Standards
FCC, MIL-STD-810 C, D, E, F, G, TIA/EIA-603
Battery Type
Li-Ion
Selectable Frequencies
Yes
Outdoor Range (Miles)
3 to 5 mi
Display Type
Alphanumeric
Digital/Analog
Digital
Features
Active Noise Cancelling Technology, AquaQuake(TM), Dualwatch and Tri-Watch Functions, Favorite Channel Function, Float'n Flash, Supports 4-Digit Channels, Weather Channel
Radio Series
M94D
IP Rating
IPX7
Frequency
156.025 to 163.275 MHz
Waterproof
Yes
FCC Narrow Band Compliant
No
Channel Scan
Yes
License Required
Yes
Band Type
VHF
Navigation Aids
GPS
Radio Type
Handheld
Battery Life
10 hr
Product Type
Handheld Two Way Radios
Programming Requirements
Pre-Programmed
Audio Output
350 mW, 1.5 W
Number of Earpieces Included
0
Number of Chargers Included
1
Minimum Outdoor Range
3 mi
Encryption-Capable
Yes
Minimum Frequency
156.025 MHz
Bluetooth
No
VOX (Voice Operated Exchange)
No
Number of Marine Channels
4
Bare Tool/Battery Included
Battery Included
Number of Radios Included
1
Repeater Capable
Yes
Radio Transmission
Analog
Maximum Frequency
163.275 MHz
Output Power
6 W
Types of Chargers Included
Desktop Charger
Emergency Button
Yes
Text Messaging
No
Number of Land Channels
0
Weight
0.8 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Handheld Radio,6W Marine VHF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.