Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:V10MR, Channels:16

  • Mfr # V10MR 12 USA

  • Zoro # G013037816


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Includes
AC Adapter, Antenna, Battery, Belt Clip, Charger, Owners Manual
Radio Classification
Commercial
Length
1 in
Display Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10MR 12 USA
Zoro #
G013037816
UPC #
731797037091
Country of Origin
Japan

Dimensions

Length
1 in
Display Length
1 3/4 in
Width
2 1/8 in
Height
4 3/8 in
Display Width
1 in
Overall Height
4 3/8 in
Overall Length
1 in
Overall Width
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
16
Includes
AC Adapter, Antenna, Battery, Belt Clip, Charger, Owners Manual
Radio Classification
Commercial
Display Type
No Display
Selectable Frequencies
No
Band Type
MURS
Bare Tool/Battery Included
Battery Included
Outdoor Range (Miles)
2
Number of Earpieces Included
0
Text Messaging
No
Maximum Frequency
154 MHz
Navigation Aids
None
Inside Range (Sq.-Ft.)
15,000 sq ft
Types of Chargers Included
Desktop Charger
Number of Batteries Included
1
Digital/Analog
Analog
Radio Transmission
Analog
Number of Marine Channels
0
Battery Type
Li-Ion
License Required
No
VOX (Voice Operated Exchange)
Yes
Standards
MIL-SPEC
Digital Codes
16 Programmable Channels
Radio Type
Handheld
Product Type
Handheld Two Way Radio
Number of Land Channels
16
Bluetooth
No
Repeater Capable
No
Audio Output
0.4 W, 1.5 W
Battery Life
14 hr
Output Power
2 W
Analog Codes
16 Programmable Channels
Minimum Frequency
151 MHz
FCC Narrow Band Compliant
Yes
Encryption-Capable
No
Waterproof
Yes
Features
1500 mW Loud Speaker, Emergency Ready, Enhanced Security, VOX Function for Hands-Free Operation
Radio Series
V10MR
Frequency
151.820 MHz, 151.88 MHz, 151.94 MHz, 154.57 MHz, 154.6 MHz
Color
Black
Channel Scan
No
Emergency Button
Yes
Radio Application
General
Number of Radios Included
1
Number of Chargers Included
1
Programming Requirements
Pre-Programmed
Inside Range (Floors)
10
Maximum Operating Temperature
140 Degrees F
Weight
0.5 lb
Minimum Operating Temperature
14 Degrees F

Description

Handheld Two Way Radio, Band Type MURS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 2 W, Minimum Frequency 151 MHz, Maximum Frequency 154 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series V10MR, Battery Life 14 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.