Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, 10-5/8" L x 7-1/2" W

  • Mfr # SM50

  • Zoro # G1625563


product price: $383.99
/ea
Free Shipping & Returns

Key Features

For Use With
7100, 718, 7300, 7610, 7700, 78, 7851, 9100, Mfr. No. A220
Material
Plastic
Type
Desktop
Includes
(4) Audio Filters, Headphone Jack
Width (In.)
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM50
Zoro #
G1625563
UPC #
731797004277
Country of Origin
Japan

Dimensions

Width (In.)
7 1/2 in
Length
11 in
Height
5 in
Height (In.)
5 1/4 in
Length (In.)
10 5/8 in
Width
8 in
Overall Width
8 in
Overall Length
11 in
Overall Height
5 in

Details

Item
Desktop Microphone
For Use With
7100, 718, 7300, 7610, 7700, 78, 7851, 9100, Mfr. No. A220
Material
Plastic
Type
Desktop
Includes
(4) Audio Filters, Headphone Jack
Features
Type Unidirectional Dynamic
Push To Talk
Yes
Color
Black
Noise Prevention
Low-Cut Filter
Keypad Included
No
Compatible Radio Brand
Icom
Compatible Radio Series
7100, 7300, 7610, 7851, 9700, A220
Radio Connector Type
8-Pin Round Plug
Compatible Radio Type
Desktop
Compatible Radio Manufacturer Model Number
IC-718, IC-7300, IC-7610, IC-7700, IC-7851, IC-9100, IC-9700
Product Type
Desktop Microphone

Description

Desktop Microphone, Product Type Desktop Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 7100, 7300, 7610, 7851, 9700, A220, Compatible Radio Manufacturer Model Number IC-718, IC-7300, IC-7610, IC-7700, IC-7851, IC-9100, IC-9700, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, 492D58, 492D59, 492D62, 55EE29, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Low-Cut Filter, Push To Talk Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.