Zoro Homepage

Microphone, 2-3/8" H, 5-1/8" W

  • Mfr # HM176

  • Zoro # G6413027


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. A220
Material
ABS Plastic
Type
Avionic Radios
Includes
Coil Cord
Height (In.)
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM176
Zoro #
G6413027
UPC #
731797002181
Country of Origin
Japan

Dimensions

Height (In.)
2 3/8 in
Width (In.)
5 1/8 in
Length (In.)
36 in
Width
5 in
Height
2 in
Length
36 in
Overall Length
36 in
Overall Width
5 in
Overall Height
2 in

Description

Hand Microphone, Product Type Hand Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series A220, Compatible Radio Manufacturer Model Number IC-A210E, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 32 in, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.