Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, 2" H, 3-1/8" W

  • Mfr # HM196SW

  • Zoro # G6412981


product price: $81.89
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M424
Material
ABS Plastic
Type
Marine Radios
Includes
Coil Cord
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM196SW
Zoro #
G6412981
UPC #
731797013378
Country of Origin
Japan

Dimensions

Length (In.)
36 in
Width (In.)
3 1/8 in
Height (In.)
2 in
Width
3 in
Height
2 in
Length
36 in
Overall Height
2 in
Overall Length
36 in
Overall Width
3 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. M424
Material
ABS Plastic
Type
Marine Radios
Includes
Coil Cord
Push To Talk
Yes
Features
Equipped with Channel UP/DN and Power Hi/Lo Switch
Color
White
Compatible Radio Series
M424G
Keypad Included
No
Compatible Radio Brand
Icom
Radio Connector Type
Molex
Compatible Radio Manufacturer Model Number
M424G
Compatible Radio Type
Desktop
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M424G, Compatible Radio Manufacturer Model Number M424G, Compatible Radio Grainger Model Number 460T32, Earpiece Jack Size Not Applicable, Radio Connector Type Molex, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 17 in, Waterproof Yes, IP Rating IPX7, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.