Zoro Homepage

Microphone, Microphone, 9 in. L

  • Mfr # HM216

  • Zoro # G4156610


product price: $58.89
/ea

Key Features

Material
Plastic
For Use With
Mfr. No. A120
Sub-Category
Protective Communications
Length (In.)
9 in
Type
Microphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM216
Zoro #
G4156610
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
9 in
Length
9 in
Overall Length
9 in

Details

Item
Speaker Microphone
Material
Plastic
For Use With
Mfr. No. A120
Sub-Category
Protective Communications
Type
Microphone
Features
Uses Dust-Proof PTT Switch
Color
Black
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Series
A120
Radio Connector Type
Modular Connector
Compatible Radio Brand
Icom
Keypad Included
No
Compatible Radio Manufacturer Model Number
IC-A120E
Push To Talk
Yes
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series A120, Compatible Radio Manufacturer Model Number IC-A120E, Compatible Radio Grainger Model Number 49AF16, 49AF17, 49AF24, 49AF26, Earpiece Jack Size Not Applicable, Radio Connector Type Modular Connector, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 19 in, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.