Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, ICOM M424G Series

  • Mfr # M424G WHITE

  • Zoro # G5814407


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,065
Output Watts
25 W
Includes
Integrated GPS Receiver
Radio Classification
General
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M424G WHITE
Zoro #
G5814407
UPC #
731797021571
Country of Origin
Japan

Dimensions

Length
11 in
Width
8 7/8 in
Height
5 in
Display Width
1 1/2 in
Display Length
2 3/4 in
Overall Length
11 in
Overall Width
8 7/8 in
Overall Height
5 in

Details

Item
Transceiver
Number of Channels
1,065
Output Watts
25 W
Includes
Integrated GPS Receiver
Radio Classification
General
Waterproof
Yes
Color
White
Radio Series
M424G
Band Type
VHF
Radio Type
Vehicle-Mounted
License Required
Yes
Radio Application
Marine
Features
25W Output Power, Active Noise Cancelling, Built in GPS, NMEA 0183 Connectivity, AquaQuake, AIS Target Option, Dual/Tri-Watch Functionality, All USA, International and Canadian Marine Channels
IP Rating
IPX7
Navigation Aids
GPS
Display Type
Alphanumeric
Frequency
156.050 to 163.275 MHz
FCC Narrow Band Compliant
No
Standards
FCC Part 80
Outdoor Range (Miles)
20 to 25
Channel Scan
Yes
Digital/Analog
Analog
Selectable Frequencies
Yes
Product Type
Transceiver
Number of Marine Channels
88
Digital Radio Technology
DSC
Output Power
25 W
Minimum Frequency
156.05 MHz
Radio Transmission
Analog and Digital
Audio Output
10 W
Encryption-Capable
No
Number of Land Channels
0
Maximum Frequency
163.275 MHz
Programming Requirements
Pre-Programmed
Repeater Capable
Yes
Weight
2.7 lb
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Transceiver, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 1,065, Minimum Frequency 156.05 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M424G, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 10 W, Radio Application Marine, Product Type Transceiver, Radio Type Vehicle-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.