Zoro Homepage

Mobile Two Way Radio, Marine, M605 11

  • Mfr # M605 31 USA

  • Zoro # G3774351


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
88
Output Watts
25 W
Includes
DC Power Cable, GNSS Antenna, Microphone, Microphone Hanger, Mounting Bracket
Radio Classification
General
IP Rating
IPX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M605 31 USA
Zoro #
G3774351
UPC #
731797026453
Country of Origin
Japan

Dimensions

Width
6 1/2 in
Height
12 1/2 in
Display Dimensions
4 in x 2 in
Length
12 in
Display Length
4 1/4 in
Display Width
2 in
Overall Width
6 1/2 in
Overall Height
12 1/2 in
Overall Length
12 in

Details

Item
Marine Mobile Two-Way Radio
Number of Channels
88
Output Watts
25 W
Includes
DC Power Cable, GNSS Antenna, Microphone, Microphone Hanger, Mounting Bracket
Radio Classification
General
IP Rating
IPX8
Digital Codes
No
Radio Series
M605
Features
25W, Foghorn, GPS, Hailer, NMEA Product Award 2017, Up to 3 Command Microphones
Radio Type
Handheld
External Channel Select
No
Color
Black
Repeater-Capable
Yes
Waterproof
Yes
Band Type
VHF
Analog Codes
No
Navigation Aids
GPS
Display Type
Alphanumeric
Programmable
No
Radio Application
Marine
Range (Miles)
Varies
License Required
Yes
Frequency
RX 156.025 to 162.000 MHz, TX 156.025 to 161.600 MHz, CH70 156.525 MHz, AIS1-2 161.975, 162.025 MHz
Standards
FCC Part 80
Channel Scan
Yes
Product Type
Marine Mobile Two-Way Radio
Analog_Number of Custom Analog Codes
0
Minimum Frequency
156.025 MHz
Radio Transmission
Analog and Digital
Encryption-Capable
Yes
Maximum Frequency
163.275 MHz
Digital_Total Number of Digital Codes
0
Output Power
25 W
Digital_Number of Custom Digital Codes
0
Number of Marine Channels
88
Number of Land Channels
0
Digital Radio Technology
DSC
Programming Requirements
Pre-Programmed
Audio Output
15 W
Repeater Capable
Yes
Minimum Operating Temperature
-4 Degrees F
Weight
3.3 lb
Maximum Operating Temperature
140 Degrees F

Description

Marine Mobile Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 88, Minimum Frequency 156.025 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M605, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 15 W, Radio Application Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.