Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, VHF Band, Black

  • Mfr # M330 BLACK

  • Zoro # G1615212


product price: $220.49
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,065
Output Watts
25 W
Includes
GPS Receiver
Radio Classification
General
Range (Miles)
20 mi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M330 BLACK
Zoro #
G1615212
UPC #
731797029195
Country of Origin
Japan

Dimensions

Height
9 in
Length
3 1/2 in
Display Dimensions
2 in x 1 in
Width
9 1/2 in
Display Length
2 in
Display Width
1 in
Overall Length
3 1/2 in
Overall Height
9 in
Overall Width
9 1/2 in

Details

Item
Marine Mobile Two Way Radio
Number of Channels
1,065
Output Watts
25 W
Includes
GPS Receiver
Radio Classification
General
Range (Miles)
20 mi
Radio Application
Marine
Repeater-Capable
Yes
Frequency
156.050 to 163.275 MHz
Analog Codes
No
Waterproof
Yes
Band Type
VHF
Radio Type
Vehicle-Mounted
IP Rating
IPX7
External Channel Select
Yes
Channel Scan
Yes
License Required
Yes
Programmable
Yes
Digital Codes
No
Features
AquaQuake(TM), Built-In Class D Signal Calling, Compact Size
Color
Black
Radio Series
M330
Display Type
Alphanumeric
Standards
FCC Part 80
Product Type
Marine Mobile Two Way Radio
Digital Radio Technology
DSC
Digital_Number of Custom Digital Codes
0
Repeater Capable
Yes
Radio Transmission
Analog and Digital
Programming Requirements
Pre-Programmed
Minimum Frequency
156.05 MHz
Digital_Total Number of Digital Codes
0
Audio Output
4.5 W
Number of Marine Channels
88
Maximum Frequency
163.275 MHz
Encryption-Capable
No
Analog_Number of Custom Analog Codes
0
Output Power
25 W
Number of Land Channels
0
Weight
1.6 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Marine Mobile Two Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 1,065, Minimum Frequency 156.05 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M330, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 4.5 W, Radio Application Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.