Mobile Two Way Radio, VHF Band, White
Mfr # M330 WHITE
Zoro # G1624699
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
1,065
Output Watts
25 W
Includes
GPS Receiver
Radio Classification
General
Radio Type
Vehicle-Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M330 WHITE
Zoro #
G1624699
UPC #
731797029188
Country of Origin
Japan
Dimensions
Length
3 1/2 in
Width
9 1/2 in
Display Dimensions
2 in x 1 in
Height
9 in
Display Length
2 in
Display Width
1 in
Overall Height
9 in
Overall Length
3 1/2 in
Overall Width
9 1/2 in
Description
Marine Mobile Two Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 1,065, Minimum Frequency 156.05 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M330, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 4.5 W, Radio Application Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.