Zoro Homepage

Mount, 10-1/8" L, w/ Mfr. No. A220

  • Mfr # A200 TRAY

  • Zoro # G6413517


product price: $69.19
/ea

Key Features

For Use With
Mfr. No. A220
Material
Metal
Type
Mounting Tray
Sub-Category
Mounting Brackets and Installation Hardware
Width (In.)
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A200 TRAY
Zoro #
G6413517
UPC #
-
Country of Origin
Japan

Dimensions

Width (In.)
6 1/4 in
Length (In.)
10 1/8 in
Width
6 1/4 in
Length
10 1/8 in
Overall Length
10 1/8 in
Overall Width
6 1/4 in

Details

Item
Mounting Tray
For Use With
Mfr. No. A220
Material
Metal
Type
Mounting Tray
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Series
A200, A210, A220
Compatible Radio Manufacturer Model Number
A200, A210, A220
Number of Pieces
1
Compatible Radio Brand
Icom
Product Type
Mounting Tray

Description

Mounting Tray, Product Type Mounting Tray, Compatible Radio Manufacturer Model Number A200, A210, A220, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, Material Metal, Compatible Radio Brand Icom, Compatible Radio Series A200, A210, A220, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Overall Length 10 1/8 in, Overall Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.