Zoro Homepage

Mounting Bracket, 1/8" L x 1-1/4" W

  • Mfr # MBA8

  • Zoro # G1615179


product price: $41.25
/ea

Key Features

For Use With
Mfr. No. ID4100A
Material
Plastic
Type
Portable
Includes
Screws
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA8
Zoro #
G1615179
UPC #
731797027603
Country of Origin
Japan

Dimensions

Height
1 1/2 in
Length
1/8 in
Width (In.)
1 1/4 in
Length (In.)
1/8 in
Height (In.)
1 1/2 in
Width
1 1/4 in
Overall Width
1 1/4 in
Overall Height
1 1/2 in
Overall Length
1/8 in

Details

Item
Controller Bracket
For Use With
Mfr. No. ID4100A
Material
Plastic
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Manufacturer Model Number
ID4100A
Number of Pieces
1
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Brand
Icom
Compatible Radio Series
4100
Product Type
Controller Bracket

Description

Controller Bracket, Product Type Controller Bracket, Compatible Radio Manufacturer Model Number ID4100A, Compatible Radio Grainger Model Number 492F45, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 4100, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Overall Height 1 1/2 in, Overall Length 1/8 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.