Mounting Bracket, 3/16" L x 2-1/2" W
Mfr # MBA1
Zoro # G1624890
product price: $40.69
/eaKey Features
For Use With
Mfr. No. 7100
Material
Plastic
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBA1
Zoro #
G1624890
UPC #
731797014856
Country of Origin
Japan
Dimensions
Height (In.)
2 5/8 in
Width
1/4 in
Height
2 5/8 in
Length
1/4 in
Length (In.)
1/4 in
Width (In.)
2 1/2 in
Overall Length
1/4 in
Overall Height
2 5/8 in
Overall Width
1/4 in
Details
Item
Controller Bracket
For Use With
Mfr. No. 7100
Material
Plastic
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Series
7100
Compatible Radio Type
Vehicle-Mounted
Number of Pieces
1
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
7100
Product Type
Controller Bracket
Description
Controller Bracket, Product Type Controller Bracket, Compatible Radio Manufacturer Model Number 7100, Compatible Radio Grainger Model Number 492D54, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 7100, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Height 2 5/8 in, Length 1/4 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.