Zoro Homepage

Mounting Bracket, 3/16" L x 2-1/4" W

  • Mfr # MBF5

  • Zoro # G1624881


product price: $35.39
/ea

Key Features

For Use With
M330G, Mfr. No. M330
Material
Aluminum
Type
Portable
Includes
Screws
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF5
Zoro #
G1624881
UPC #
731797029539
Country of Origin
Japan

Dimensions

Width
2 1/4 in
Height
2 1/2 in
Length (In.)
1/4 in
Width (In.)
2 1/4 in
Height (In.)
2 1/2 in
Length
1/4 in
Overall Length
1/4 in
Overall Width
2 1/4 in
Overall Height
2 1/2 in

Details

Item
Flush Mount Kit
For Use With
M330G, Mfr. No. M330
Material
Aluminum
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Brand
Icom
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
M330, M330G
Number of Pieces
1
Compatible Radio Series
M330
Product Type
Flush Mount Kit

Description

Flush Mount Kit, Product Type Flush Mount Kit, Compatible Radio Manufacturer Model Number M330, M330G, Compatible Radio Grainger Model Number 492F58, 492F59, Material Aluminum, Compatible Radio Brand Icom, Compatible Radio Series M330, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Overall Height 2 1/2 in, Overall Length 1/4 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.