Zoro Homepage

Mounting Bracket, 3/16" L x 2-3/8" W

  • Mfr # MBA4

  • Zoro # G1624820


product price: $64.89
/ea

Key Features

For Use With
Mfr. No. 2730A
Material
Plastic
Type
Portable
Includes
Screws
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA4
Zoro #
G1624820
UPC #
731797022196
Country of Origin
Japan

Dimensions

Width
2 3/8 in
Width (In.)
2 3/8 in
Height
2 3/8 in
Length (In.)
1/4 in
Length
1/4 in
Height (In.)
2 3/8 in
Overall Height
2 3/8 in
Overall Length
1/4 in
Overall Width
2 3/8 in

Details

Item
Controller Combination Bracket
For Use With
Mfr. No. 2730A
Material
Plastic
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Series
2730A
Compatible Radio Brand
Icom
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
2730A
Number of Pieces
1
Product Type
Controller Combination Bracket

Description

Controller Combination Bracket, Product Type Controller Combination Bracket, Compatible Radio Manufacturer Model Number 2730A, Compatible Radio Grainger Model Number 492D53, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 2730A, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Overall Height 2 3/8 in, Overall Length 1/4 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.