Zoro Homepage

Mounting Bracket, 3/8" L x 2-1/2" W

  • Mfr # MBF1

  • Zoro # G1624854


product price: $82.69
/ea
Free Shipping & Returns

Key Features

For Use With
2730A, 7100, 718, 78, ID4100A, ID5100A
Material
Plastic
Type
Portable
Includes
Screws
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF1
Zoro #
G1624854
UPC #
731797012715
Country of Origin
Korea, Republic of

Dimensions

Length
3/8 in
Width
2 1/2 in
Width (In.)
2 1/2 in
Height (In.)
5 1/4 in
Height
5 1/4 in
Length (In.)
3/8 in
Overall Length
3/8 in
Overall Width
2 1/2 in
Overall Height
5 1/4 in

Details

Item
Mounting Base
For Use With
2730A, 7100, 718, 78, ID4100A, ID5100A
Material
Plastic
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Number of Pieces
1
Compatible Radio Series
2730A, 5100, 7100
Compatible Radio Brand
Icom
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
2730A, 7100, 718, 78, ID4100A, ID5100A
Product Type
Mounting Base

Description

Mounting Base, Product Type Mounting Base, Compatible Radio Manufacturer Model Number 2730A, 7100, 718, 78, ID4100A, ID5100A, Compatible Radio Grainger Model Number 492D53, 492D54, 492F46, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 2730A, 5100, 7100, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Overall Height 5 1/4 in, Overall Length 3/8 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.