Zoro Homepage

Mounting Bracket, 7/8" L x 3-1/4" W

  • Mfr # MBF4

  • Zoro # G1624863


product price: $37.29
/ea

Key Features

For Use With
ID4100A, ID5100A, Mfr. No. 2730A
Material
Aluminum
Type
Portable
Includes
Screws
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF4
Zoro #
G1624863
UPC #
731797020000
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Width (In.)
3 1/4 in
Length (In.)
7/8 in
Length
7/8 in
Height (In.)
4 in
Width
3 1/4 in
Overall Height
4 in
Overall Width
3 1/4 in
Overall Length
7/8 in

Details

Item
Mounting Bracket
For Use With
ID4100A, ID5100A, Mfr. No. 2730A
Material
Aluminum
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Manufacturer Model Number
2730A, ID4100A, ID5100A
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Brand
Icom
Compatible Radio Series
2730A, 4100A, ID-5100A
Number of Pieces
1
Product Type
Mounting Bracket

Description

Mounting Bracket, Product Type Mounting Bracket, Compatible Radio Manufacturer Model Number 2730A, ID4100A, ID5100A, Compatible Radio Grainger Model Number 492D53, 492F45, 492F46, Material Aluminum, Compatible Radio Brand Icom, Compatible Radio Series 2730A, 4100A, ID-5100A, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Height 4 in, Length 7/8 in, Overall Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.