Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, 7/8" L x 3" W

  • Mfr # MB62

  • Zoro # G1624872


product price: $50.29
/ea

Key Features

For Use With
Mfr. No. 7100
Material
Aluminum
Type
Portable
Includes
Screws
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB62
Zoro #
G1624872
UPC #
-
Country of Origin
Japan

Dimensions

Width
3 in
Height (In.)
7 in
Width (In.)
3 in
Height
7 in
Length (In.)
7/8 in
Length
7/8 in
Overall Height
7 in
Overall Width
3 in
Overall Length
7/8 in

Details

Item
Mounting Bracket
For Use With
Mfr. No. 7100
Material
Aluminum
Type
Portable
Includes
Screws
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
7000, 703, 706, 7100
Number of Pieces
1
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Series
7000, 703, 706, 7100
Product Type
Mounting Bracket

Description

Mounting Bracket, Product Type Mounting Bracket, Compatible Radio Manufacturer Model Number 7000, 703, 706, 7100, Compatible Radio Grainger Model Number 492D54, Material Aluminum, Compatible Radio Brand Icom, Compatible Radio Series 7000, 703, 706, 7100, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Screws, Height 7 in, Length 7/8 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.