Zoro Homepage

Mounting Bracket Kit, 2" L x 2" W

  • Mfr # MB2730B

  • Zoro # G1624741


product price: $87.95
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 2730A
Material
Plastic
Type
Portable
Includes
Ethernet Cable, Screws
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB2730B
Zoro #
G1624741
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
4 in
Length
2 in
Height
4 in
Width (In.)
2 in
Width
2 in
Length (In.)
2 in
Overall Width
2 in
Overall Length
2 in
Overall Height
4 in

Details

Item
Mounting and Controller Combination Bracket Kit
For Use With
Mfr. No. 2730A
Material
Plastic
Type
Portable
Includes
Ethernet Cable, Screws
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Series
2730A
Number of Pieces
1
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
2730A
Product Type
Mounting and Controller Combination Bracket Kit

Description

Mounting and Controller Combination Bracket Kit, Product Type Mounting and Controller Combination Bracket Kit, Compatible Radio Manufacturer Model Number 2730A, Compatible Radio Grainger Model Number 492D53, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 2730A, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Includes Ethernet Cable, Screws, Height 4 in, Length 2 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.