Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Kit, 13-1/2" L, 8-1/2" H

  • Mfr # MB53

  • Zoro # G6412826


product price: $442.32
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. A220
Material
Metal
Type
Mounting Kit with Hand Microphone and External Speaker
Includes
MBA3, Mfr. No. HM176, SP35
Height (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB53
Zoro #
G6412826
UPC #
731797023193
Country of Origin
Japan

Dimensions

Height (In.)
8 1/2 in
Width (In.)
5 in
Length (In.)
13 1/2 in
Width
5 in
Length
13 1/2 in
Height
8 1/2 in
Overall Height
8 1/2 in
Overall Length
13 1/2 in
Overall Width
5 in

Details

Item
Mounting Bracket, Mic and Speaker Kit
For Use With
Mfr. No. A220
Material
Metal
Type
Mounting Kit with Hand Microphone and External Speaker
Includes
MBA3, Mfr. No. HM176, SP35
Sub-Category
Avionics
Compatible Radio Manufacturer Model Number
A220
Compatible Radio Series
A200, A210, A220
Compatible Radio Brand
Icom
Compatible Radio Type
Vehicle-Mounted
Number of Pieces
1

Description

Mounting Bracket, Mic and Speaker Kit, Product Type Mounting Bracket, Mic and Speaker Kit, Compatible Radio Manufacturer Model Number A220, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, Material Metal, Compatible Radio Brand Icom, Compatible Radio Series A200, A210, A220, Compatible Radio Type Vehicle-Mounted, Number of Pieces 1, Overall Height 8 1/2 in, Overall Length 13 1/2 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.