Zoro Homepage

Multi Unit Charger, For BP279, 6 Units

  • Mfr # BC214E

  • Zoro # G1910557


product price: $531.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. BP279; F1000
Voltage
220V AC
Manufacturers Warranty Length
1 yr
Charges Up To
6 Units
Charge Time
2 to 6 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC214E
Zoro #
G1910557
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Height
3 1/8 in
Length
11 7/8 in
Width
7 1/8 in
Overall Height
3 1/8 in
Overall Length
11 7/8 in
Overall Width
7 1/8 in

Details

Item
Multi-Unit Charger
For Use With
Mfr. No. BP279; F1000
Voltage
220V AC
Charges Up To
6 Units
Charge Time
2 to 6 hr
Features
Built-in Protector and Charge Timer, Rapid Multi-Charger for Various Battery Packs
Product Type
Multi-Unit Charger
Compatible Radio Manufacturer Model Number
IC-F52D, IC-F62D, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-M85
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Maximum Recharge Time
6 hr
Number of Batteries Charged
6
Number of Chargers Included
1
Compatible Radio Series
A16, F1000, F1100D, T10, V10MR, V3MR
Number of Radios Charged
6
Minimum Recharge Time
2 hr

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A16, F1000, F1100D, T10, V10MR, V3MR, Compatible Radio Manufacturer Model Number IC-F52D, IC-F62D, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-M85, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55AA12, 55AA13, 55KD83, 55KD84, 55KD85, 794L65, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 12 to 16 V DC, Minimum Recharge Time 2 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.