Zoro Homepage

Portable Charger, Charges 1 Unit

  • Mfr # BC167SD

  • Zoro # G6413316


product price: $41.59
/ea

Key Features

For Use With
A24, Mfr. No. A6
Material
ABS Plastic
Charge Time
1 hr
Length
3 3/4 in
Charges Up To
1 Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC167SD
Zoro #
G6413316
UPC #
731797011596
Country of Origin
China

Dimensions

Length
3 3/4 in
Width
3 1/4 in
Manufacturers Warranty Length
1 yr
Height
2 in
Overall Height
2 in
Overall Length
3 3/4 in
Overall Width
3 1/4 in

Details

Item
AC Adapter
For Use With
A24, Mfr. No. A6
Material
ABS Plastic
Charge Time
1 hr
Charges Up To
1 Unit
Standards
CE Approved
Voltage
220
Features
Charges Battery Packs Through Transceiver, Switching AC-DC Converter with Some Versions to Meet Each AC Plug
Product Type
AC Adapter
Compatible Radio Series
A25CE, A25NE, ID50E, ID52E
Number of Chargers Included
1
Compatible Radio Manufacturer Model Number
A24, A6
Compatible Radio Brand
Icom
Number of Batteries Charged
1
Number of Radios Charged
1
Maximum Recharge Time
3 hr
Minimum Recharge Time
1 hr

Description

AC Adapter, Product Type AC Adapter, Compatible Radio Brand Icom, Compatible Radio Series A25CE, A25NE, ID50E, ID52E, Compatible Radio Manufacturer Model Number A24, A6, Compatible Radio Grainger Model Number 460R93, 460R94, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 100 to 240 V AC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.