Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Two Way Radio, Analog/Digital

  • Mfr # F4400DS 43 USA

  • Zoro # G1624303


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,204
Output Watts
5 W
Radio Classification
Commercial
Digital Codes
Programmable
Radio Application
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4400DS 43 USA
Zoro #
G1624303
UPC #
731797026811
Country of Origin
Japan

Dimensions

Length
2 in
Width
8 1/2 in
Height
7 in
Display Length
4 mm
Display Width
3 mm
Overall Height
7 in
Overall Width
8 1/2 in
Overall Length
2 in

Details

Item
Handheld Two Way Radio
Number of Channels
1,204
Output Watts
5 W
Radio Classification
Commercial
Digital Codes
Programmable
Radio Application
General
Waterproof
Yes
Inside Range (Sq.-Ft.)
150,000 sq ft
FCC Narrow Band Compliant
Yes
Radio Type
Handheld
Inside Range (Floors)
4
Band Type
UHF
Battery Type
Li-Ion
Features
Programmable Keys, Trucking Upgrade
Selectable Frequencies
No
Analog Codes
Programmable
Channel Scan
Yes
Display Type
Alphanumeric
Outdoor Range (Miles)
3 to 5 mi
License Required
Yes
Digital/Analog
Analog, Digital
Color
Black, Gray
IP Rating
IP68
Radio Series
F4400D
Battery Life
8 hr
Navigation Aids
GPS
Frequency
450 to 512 MHz
Standards
ETSI EN 300 086/301 166/300 113, FCC, MIL-STD-810 C, D, E, F, G, TIA-603
Product Type
Handheld Two Way Radio
Audio Output
1,000 mW, 1,300 mW
Output Power
5 W
Digital Radio Technology
NXDN
Encryption-Capable
Yes
Bare Tool/Battery Included
Battery Included
Minimum Outdoor Range
3 mi
Repeater Capable
Yes
Number of Radios Included
1
Bluetooth
Yes
Number of Chargers Included
1
Number of Land Channels
1,024
Maximum Frequency
512 MHz
Minimum Frequency
450 MHz
Number of Marine Channels
0
Emergency Button
Yes
VOX (Voice Operated Exchange)
Yes
Programming Requirements
Pre-Programmed
Radio Transmission
Analog and Digital
Text Messaging
Yes
Number of Earpieces Included
0
Types of Chargers Included
Rapid Charger
Weight
0.7 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 1,204, Output Power 5 W, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F4400D, Battery Life 8 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.