Portable Two Way Radio, ICOM F52D Series

  • Mfr # F52D 17 USA

  • Zoro # G4833847


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
512
Output Watts
5 W
Includes
3 yr Warranty, Battery, Belt Clip
Radio Classification
Commercial
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52D 17 USA
Zoro #
G4833847
UPC #
731797028273
Country of Origin
Japan

Dimensions

Height
2 in
Length
8 in
Width
9 in
Display Length
3 1/2 mm
Display Width
1 mm
Overall Length
8 in
Overall Height
2 in
Overall Width
9 in

Details

Item
Handheld Two Way Radio
Number of Channels
512
Output Watts
5 W
Includes
3 yr Warranty, Battery, Belt Clip
Radio Classification
Commercial
Selectable Frequencies
Yes
Radio Series
F52D
IP Rating
IP67
Analog Codes
51
Radio Application
General
License Required
Yes
Channel Scan
Yes
Radio Type
Handheld
Frequency
136 to 174 MHz
Navigation Aids
None
Standards
FCC, MIL-STD-810 C, D, E, F, G, TIA/EIA-603
Display Type
Alphanumeric
Outdoor Range (Miles)
3 to 5 mi
Band Type
VHF
Digital Codes
83
Battery Life
13 hr
Waterproof
Yes
Battery Type
Li-Ion
Digital/Analog
Analog, Digital
FCC Narrow Band Compliant
Yes
Features
(128) Zones
Color
Black
Product Type
Handheld Two Way Radio
Number of Chargers Included
0
Bluetooth
Yes
Digital Radio Technology
NXDN
Audio Output
1,000 mW, 1,300 mW
Minimum Frequency
136 MHz
Programming Requirements
Pre-Programmed
Types of Chargers Included
Not Included
Encryption-Capable
Yes
Number of Earpieces Included
0
Text Messaging
Yes
Radio Transmission
Digital
Number of Land Channels
512
Number of Marine Channels
0
Repeater Capable
Yes
Output Power
5 W
Number of Radios Included
1
VOX (Voice Operated Exchange)
Yes
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Emergency Button
Yes
Minimum Outdoor Range
3 mi
Maximum Frequency
174 MHz
Weight
0.6 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series F52D, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.