This item is Discontinued.

Icom Portable Two Way Radio, ICOM F9011 Series F9021S 95

Portable Two Way Radio, ICOM F9011 Series (Discontinued)

  • Mfr # F9021S 95
  • Zoro # G4880071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9021S 95
Zoro #
G4880071
UPC #
731797025128
Country of Origin
Japan

Dimensions

Height
3 in
Length
10 3/4 in
Width
6 1/2 in

Details

Number of Channels
512
License Required
Yes for LMR Channels
Selectable Frequencies
Yes
Navigation Aids
None
Channel Scan
Yes
Digital Codes
83
IP Rating
IP67
Item
Portable Two Way Radio
Radio Type
Handheld
Outdoor Range (Miles)
3 to 5 mi
Frequency
380 to 470 MHz
FCC Narrow Band Compliant
Yes
Radio Application
General
Radio Series
Icom F9011
Features
(128) Zones
Waterproof
Yes
Analog Codes
51
Battery Life
9 hr
Color
Black
Includes
3 yr Warranty, Antenna, Battery, Belt Clip
Output Watts
5 W
Battery Type
3,040 mAh Li-Ion
Standards
FCC, MIL-STD-810 C, D, E, F, G, TIA/EIA-603
Display Type
LCD
Radio Classification
Commercial
Band Type
UHF
Digital/Analog
Analog, Digital

Description

Portable Two Way Radio, Band Type UHF, License Required Yes for LMR Channels, Number of Channels 512, Radio Series Icom F9011, Battery Life 9 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.